Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S2925 F20t12/350bl 20w Fluorescent W/ Medium Bi-Pin Base - Black Light Bulb - Pkg Qty 30
See all 15 items in product family

Satco S2925 F20t12/350bl 20w Fluorescent W/ Medium Bi-Pin Base - Black Light Bulb - Pkg Qty 30

Item #: WBB565215

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$12.25 each

Sold in packages of 30

Price: $367.50
Product Information
Customer Review
Product Q&A
F20T12/350BL 20W Fluorescent w/ Medium Bi-Pin Base - Black Light

Satco Fluorescent Lamps
  • High Efficacy
  • Very good color
  • Wide range of colors
  • Wide range of wattages
  • Good Lumen Maintenance
  • Long Life

Product Specifications

    • BASEG13
    • BRANDSatco
    • COLOR RENDER INDEX52
    • LIGHT COLORBlackLight Blue
    • LUMENS800
    • MANUFACTURERS PART NUMBERS2925
    • PACKAGE QUANTITY30
    • SHAPET12
    • TYPET12
    • WATTAGE20
    • GE LAMP CODEF20T12/BL 6PK
    • NOMINAL LENGTH INCHES24
    • CATEGORYFluorescent
    • LAMP CODEF20T12/350BL
    • COLOR TEMPERATUREBlack Light
    • AVG. LIFE (HOURS)8000
    • FINISHBlackLight

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed