Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,985 Items)
Sub Category
Fluorescent Linear (1,098)
Remove
Satco S8417 F32T8/765/ENV/HG 32W Fluorescent w/ Medium Bi-Pin Base - Daylight
Remove

      Items
Satco S8417 F32T8/765/ENV/HG 32W Fluorescent w/ Medium Bi-Pin Base - Daylight Satco S8417 F32T8/765/ENV/HG 32W Fluorescent w/ Medium Bi-Pin Base - Daylight


Satco S8417 F32T8/765/ENV/HG 32W Fluorescent w/ Medium Bi-Pin Base - Daylight
Email This Page Printer Friendly Version
Satco S8417 F32T8/765/ENV/HG 32W Fluorescent w/ Medium Bi-Pin Base - Daylight
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB564439
Price: $2.07 ea.
(Sold in pkg of 30, $62.10)

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART
Frequently Purchased Together
Satco S8417 F32T8/765/ENV/HG 32W Fluorescent w/ Medium Bi-Pin Base - Daylight Satco FG968 TUBE GUARD 8' T8 Fluorescent Tube Guard        
 
select
   

Satco S8417 F32T8/765/ENV/HG 32W Fluorescent w/ Medium Bi-Pin Base - Daylight

Satco FG968 TUBE GUARD 8' T8 Fluorescent Tube Guard

   
Total for 2 items is $180.34

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

F32T8/765/ENV/HG 32W Fluorescent w/ Medium Bi-Pin Base - Daylight

Satco Fluorescent Lamps
  • High Efficacy
  • Very good color
  • Wide range of colors
  • Wide range of wattages
  • Good Lumen Maintenance
  • Long Life
Product Specifications
AVG. LIFE HOURS 20000
BRAND Satco
KELVIN 6500
LIGHT COLOR Daylight
MANUFACTURERS PART NUMBER S8417
PACKAGE QUANTITY 30
SHAPE T8
TYPE T8
WATTAGE 32
LAMP CODE F32T8/765/ENV/HG
PACK TYPE Sleeve
CATEGORY Fluorescent
META TAG Fluorescent
ANSI BASE G13


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Crescent RN232UNIV General Purpose Fluorescent 2-32W T8 Industrial

Crescent RN232UNIV General Purpose Fluorescent 2-32W T8 Industrial

From $54.95
More Info
Add to Cart
TCPI EL4SA632UNIH10CSPF High Bay Light Fixture  6 Lamps T8 With Miro 4 Reflector 120-227 Volts

TCPI EL4SA632UNIH10CSPF High Bay Light Fixture 6 Lamps T8 With Miro 4 Reflector 120-227 Volts

From $104.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)