Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sylvania F32t8/835/Xp/Eco  32w Fluorescent W/ Medium Bi-Pin Base - Neutral White Bulb - Pkg Qty 30
See all 138 items in product family

Sylvania F32t8/835/Xp/Eco 32w Fluorescent W/ Medium Bi-Pin Base - Neutral White Bulb - Pkg Qty 30

Item #: WBB565059

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.50 each

Sold in packages of 30

Price: $135.00
Product Information
Customer Review
Product Q&A
F32T8/835/XP/ECO 32W Fluorescent w/ Medium Bi-Pin Base - Neutral White

Osram Sylvania Fluorescent Lamps
  • High Efficacy
  • Very good color
  • Wide range of colors
  • Wide range of wattages
  • Good Lumen Maintenance
  • Long Life

Product Specifications

    • AVG. LIFE HOURS24000
    • BASEMedium Bi-Pin
    • BRANDSYLVANIA
    • COLOR RENDER INDEX85
    • KELVIN3500
    • LIGHT COLORNeutral White
    • LUMENS3000
    • MANUFACTURERS PART NUMBERS2916
    • MAXIMUM OVERALL LENGTH (IN.)47.78
    • PACKAGE QUANTITY30
    • SHAPE--
    • TYPET8
    • WATTAGE32
    • NOMINAL LENGTH INCHES48
    • COLOR TEMPERATURE3500
    • AVG. LIFE (HOURS)40000
    • LAMP CODEF32T8/835/XP/ECO
    • CATEGORYFluorescent
    • ANSI BASEG13

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!