Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,991 Items)
Sub Category
Fluorescent Linear (1,097)
Remove
Satco S6893 F40/GRO/AQ/WS/RP 40W Fluorescent w/ Medium Bi-Pin Base
Remove

      Items
Satco S6893 F40/GRO/AQ/WS/RP 40W Fluorescent w/ Medium Bi-Pin Base Satco S6893 F40/GRO/AQ/WS/RP 40W Fluorescent w/ Medium Bi-Pin Base


Satco S6893 F40/GRO/AQ/WS/RP 40W Fluorescent w/ Medium Bi-Pin Base
Satco S6893 F40/GRO/AQ/WS/RP 40W Fluorescent w/ Medium Bi-Pin Base
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB564948
Price: $8.30 ea.
(Sold in pkg of 6, $49.80)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Satco S6893 F40/GRO/AQ/WS/RP 40W Fluorescent w/ Medium Bi-Pin Base Satco FG968 TUBE GUARD 8' T8 Fluorescent Tube Guard        
 
select
   

Satco S6893 F40/GRO/AQ/WS/RP 40W Fluorescent w/ Medium Bi-Pin Base

Satco FG968 TUBE GUARD 8' T8 Fluorescent Tube Guard

   
Total for 2 items is $168.04

Product Information
Product Q&A
Write A Review

F40/GRO/AQ/WS/RP 40W Fluorescent w/ Medium Bi-Pin Base

Satco Fluorescent Lamps
  • High Efficacy
  • Very good color
  • Wide range of colors
  • Wide range of wattages
  • Good Lumen Maintenance
  • Long Life
Product Specifications
AVG. LIFE HOURS 20000
BRAND Satco
CRI 89
LIGHT COLOR Pink
LUMENS 1700
MANUFACTURERS PART NUMBER S6893
MAXIMUM OVERALL LENGTH (IN.) 47.78
PACKAGE QUANTITY 6
SHAPE T12
TYPE Fluorescent
WATTAGE 40
LAMP CODE F40/GRO/AQ/WS/RP
ANSI BASE G13
PACK TYPE Sleeve
CATEGORY Fluorescent
NOMINAL LENGTH INCHES 48
SYLVANIA NAED # 24671
GRAINGER PART # 4V727
PHILLIPS PART # 392282
GE PART # 49893
PHILLIPS LAMP CODE F40T12/PLANT/48 6PK
GE LAMP CODE F40PL/AQ/ECO
SYLVANIA LAMP CODE F40/GRO/AQ/WS/RP
META TAG Fluorescent
FINISH pink


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Crescent RN232UNIV General Purpose Fluorescent 2-32W T8 Industrial

Crescent RN232UNIV General Purpose Fluorescent 2-32W T8 Industrial

From $54.95
More Info
Add to Cart
TCPI EL4SA632UNIH10CSPF High Bay Light Fixture  6 Lamps T8 With Miro 4 Reflector 120-227 Volts

TCPI EL4SA632UNIH10CSPF High Bay Light Fixture 6 Lamps T8 With Miro 4 Reflector 120-227 Volts

From $104.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)