Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sylvania F40t8/730/Eco 40w Fluorescent W/ Medium Bi-Pin Base - Warm White Bulb - Pkg Qty 30
See all 273 items in product family

Sylvania F40t8/730/Eco 40w Fluorescent W/ Medium Bi-Pin Base - Warm White Bulb - Pkg Qty 30

Item #: WBB564983

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.89 each

Sold in packages of 30

Price: $146.70
Product Information
Product Q&A
F40T8/730/ECO 40W Fluorescent w/ Medium Bi-Pin Base - Warm White

Osram Sylvania Fluorescent Lamps
  • High Efficacy
  • Very good color
  • Wide range of colors
  • Wide range of wattages
  • Good Lumen Maintenance
  • Long Life

Product Specifications

    • AVG. LIFE HOURS20000
    • BASEMedium Bi-Pin
    • BRANDSylvania
    • COLOR RENDER INDEX75
    • KELVIN3000
    • LIGHT COLORWarm White
    • LUMENS3500
    • MANUFACTURERS PART NUMBERS6544
    • PACKAGE QUANTITY30
    • SHAPE--
    • TYPET8
    • WATTAGE40
    • CATEGORYFluorescent
    • NOMINAL LENGTH INCHES60
    • LAMP CODEF40T8/730/ECO
    • AVG. LIFE (HOURS)24000
    • COLOR TEMPERATURE3000
    • ANSI BASEG13
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.