Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S1904 F8t5/Cw 8w Fluorescent W/ Miniature Bi-Pin Base -Cool White Bulb - Pkg Qty 20
See all 72 items in product family

Satco S1904 F8t5/Cw 8w Fluorescent W/ Miniature Bi-Pin Base -Cool White Bulb - Pkg Qty 20

Item #: WBB565236

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.49 each

Sold in packages of 20

Price: $29.80
Product Information
Customer Review
Product Q&A
F8T5/CW 8W Fluorescent w/ Minature Bi-Pin Base -Cool White

Satco Fluorescent Lamps
  • High Efficacy
  • Very good color
  • Wide range of colors
  • Wide range of wattages
  • Good Lumen Maintenance
  • Long Life

Product Specifications

    • AVG. LIFE HOURS5000
    • BASEMiniature Bi-Pin
    • BRANDSatco
    • COLOR RENDER INDEX62
    • KELVIN4200
    • LIGHT COLORCool White
    • LUMENS390
    • MANUFACTURERS PART NUMBERS1904
    • MAXIMUM OVERALL LENGTH (IN.)11.91
    • PACKAGE QUANTITY20
    • SHAPE--
    • TYPET5
    • WATTAGE8
    • LAMP CODEF8T5/CW
    • CATEGORYFluorescent
    • NOMINAL LENGTH INCHES12
    • GE LAMP CODEF8T5/CW
    • COLOR TEMPERATURE4100
    • ANSI BASEG5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!