Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sylvania Fb34/Cw/6/Ss/Tf 34w Fluorescent W/ Medium Bi-Pin Base - Cool White Bulb - Pkg Qty 12
See all 89 items in product family

Sylvania Fb34/Cw/6/Ss/Tf 34w Fluorescent W/ Medium Bi-Pin Base - Cool White Bulb - Pkg Qty 12

Item #: WBB564888

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$19.25 each

Sold in packages of 12

Price: $231.00
Product Information
Customer Review
Product Q&A
FB34/CW/6/SS/TF 34W Fluorescent w/ Medium Bi-Pin Base - Cool White

Osram Sylvania Fluorescent Lamps
  • High Efficacy
  • Very good color
  • Wide range of colors
  • Wide range of wattages
  • Good Lumen Maintenance
  • Long Life

Product Specifications

    • AVG. LIFE HOURS18000
    • BASEMedium Bi-Pin
    • BRANDSYLVANIA
    • COLOR RENDER INDEX62
    • KELVIN4200
    • LIGHT COLORCool White
    • LUMENS2600
    • MANUFACTURERS PART NUMBERS6593
    • PACKAGE QUANTITY12
    • SHAPE--
    • TYPEFluorescent
    • WATTAGE34
    • NOMINAL LENGTH INCHES22.5
    • COLOR TEMPERATURE4100
    • LAMP CODEFB34/CW/6/SS/TF
    • CATEGORYFluorescent
    • ANSI BASEG13

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!