Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S6506 Fc16t9/Cw/Rs 40w Fluorescent W/ 4 Pin Base - Cool White Bulb - Pkg Qty 12
See all 42 items in product family

Satco S6506 Fc16t9/Cw/Rs 40w Fluorescent W/ 4 Pin Base - Cool White Bulb - Pkg Qty 12

Item #: WBB565351

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.50 each

Sold in packages of 12

Price: $90.00
Product Information
Customer Review
Product Q&A
FC16T9/CW/RS 40W Fluorescent w/ 4 Pin Base - Cool White

Satco Fluorescent Lamps
  • High Efficacy
  • Very good color
  • Wide range of colors
  • Wide range of wattages
  • Good Lumen Maintenance
  • Long Life

Product Specifications

    • AVG. LIFE HOURS18000
    • BASE4 Pin
    • BRANDSatco
    • KELVIN4100
    • LIGHT COLORCool White
    • LUMENS2750
    • MANUFACTURERS PART NUMBERS6506
    • PACKAGE QUANTITY12
    • SHAPE--
    • TYPEFluorescent
    • WATTAGE40
    • GE LAMP CODEFC16T9/CW
    • COLOR TEMPERATURE4100
    • NOMINAL DIAMETER INCHES16
    • LAMP CODEFC16T9/CW/RS
    • CATEGORYFluorescent
    • ANSI BASEG10Q

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!