Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,989 Items)
Sub Category
Fluorescent Linear (1,097)
Remove
Satco S6886 G15T8 15W Fluorescent w/ Medium Bi-Pin Base - Germicidal Preheat
Remove

      Items
Satco S6886 G15T8 15W Fluorescent w/ Medium Bi-Pin Base - Germicidal Preheat Satco S6886 G15T8 15W Fluorescent w/ Medium Bi-Pin Base - Germicidal Preheat


Satco S6886 G15T8 15W Fluorescent w/ Medium Bi-Pin Base - Germicidal Preheat
Satco S6886 G15T8 15W Fluorescent w/ Medium Bi-Pin Base - Germicidal Preheat
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB564040
Price: $26.95 ea.
(Sold in pkg of 24, $646.80)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

G15T8 15W Fluorescent w/ Medium Bi-Pin Base - Germicidal Preheat

Satco Fluorescent Lamps
  • High Efficacy
  • Very good color
  • Wide range of colors
  • Wide range of wattages
  • Good Lumen Maintenance
  • Long Life
Product Specifications
AVG. LIFE HOURS 7500
BRAND Ushio
LIGHT COLOR Germicidal preheat
MANUFACTURERS PART NUMBER S6886
MAXIMUM OVERALL LENGTH (IN.) 17.78
PACKAGE QUANTITY 24
SHAPE T8
TYPE Germicidal
WATTAGE 15
LAMP CODE G15T8
ANSI BASE G13
GRAINGER PART # 6VR36
GE PART # 11078
META TAG Fluorescent
PACK TYPE Sleeve
CATEGORY Fluorescent
NOMINAL LENGTH INCHES 18
PHILLIPS PART # 308643


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Crescent RN232UNIV General Purpose Fluorescent 2-32W T8 Industrial

Crescent RN232UNIV General Purpose Fluorescent 2-32W T8 Industrial

From $54.95
More Info
Add to Cart
TCPI EL4SA632UNIH10CSPF High Bay Light Fixture  6 Lamps T8 With Miro 4 Reflector 120-227 Volts

TCPI EL4SA632UNIH10CSPF High Bay Light Fixture 6 Lamps T8 With Miro 4 Reflector 120-227 Volts

From $104.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)