Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shat-R-Shield 46518s Safety-Coated Fluorescent Bulb, F32t8 741/Eco - Pkg Qty 30

Rollover image to zoom in

Click image to enlarge

See all 127 items in product family

Shat-R-Shield 46518s Safety-Coated Fluorescent Bulb, F32t8 741/Eco - Pkg Qty 30

Item #: WBB727891

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$10.00 each

Sold in packages of 30

Price: $300.00
Product Information
Product Q&A
Shat-R-Shield 46518S Safety-Coated Fluorescent Lamp, F32T8 741/ECO

Provides a full-line of shatter-resistant lamps and lighting products that include: fluorescents, incandescents, compact fluorescents, HIDs (High Intensity Discharge), black lights, germicidals, gold lamps, and glass globes. Currently, millions of Shat-R-Shield® lamps and lighting products are on-the-job worldwide for a wide variety of industries seeking the most reliable and most cost-efficient worksite protection If a Shat-R-Shield® lamp is accidentally broken, virtually all glass, phosphors and mercury are safely contained within the clear and tough, skin-tight plastic coating Shat-R-Shield® lamps are UL-EPH® (Environmental and Public Health) classified, NSF® certified, and meet FDA, OSHA, ASME, CFIA (Canada Food Inspection Agency) and Mexico Department of Agriculture and Rural Development regulations Shat-R-Shield® uses independent 3rd-party laboratories to confirm the reliability of its products and safety coatings. Chemical component consistency and dependability of Shat-R-Shield® safety coatings is conducted by DuPont®. Product performance is tested and documented by Intertek®.

Product Specifications

    • AVG. LIFE HOURS25000
    • BASE--
    • BRANDShat-R-Shield®
    • COLOR RENDER INDEX86
    • LAMP TYPEFluorescent
    • LUMENS2800
    • PACKAGE QUANTITY30
    • SHAPET8
    • WATTAGE32
    • FINISHECO
    • COLOR TEMPERATURE4100
    • LAMP CODEF32T8 741/ECO
    • NOMINAL LENGTH INCHES48
    • DIST_PART_NUM46518S
    • SAFETY-COATEDY
    • WATTS32
    • SIZE1
    • LAMP SHAPET8
    • AVG. LIFE (HOURS)25000
    • PHOSPHOR COLOR741
    • SHATTERPROOFY

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.