

 |
Browse Bulbs (4,990 Items) |
|
 |
Shat-R-Shield 82561 Safety-Coated Fluorescent Lamp, F54T5 841/HO/XEW/ALTO 44W |
| |
|
 |
|
 |
|
 |
|
|
|
Shat-R-Shield 82561 Safety-Coated Fluorescent Lamp, F54T5 841/HO/XEW/ALTO 44W
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 10 to 13 days
Stock No: WBB728718
|
|
|
Price: $26.95 ea. (Sold in pkg of 40, $1,078.00)
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Shat-R-Shield 82561 Safety-Coated Fluorescent Lamp, F54T5 841/HO/XEW/ALTO 44W
Provides a full-line of shatter-resistant lamps and lighting products that include: fluorescents, incandescents, compact fluorescents, HIDs (High Intensity Discharge), black lights, germicidals, gold lamps, and glass globes. Currently, millions of Shat-R-Shield® lamps and lighting products are on-the-job worldwide for a wide variety of industries seeking the most reliable and most cost-efficient worksite protection If a Shat-R-Shield® lamp is accidentally broken, virtually all glass, phosphors and mercury are safely contained within the clear and tough, skin-tight plastic coating Shat-R-Shield® lamps are UL-EPH® (Environmental and Public Health) classified, NSF® certified, and meet FDA, OSHA, ASME, CFIA (Canada Food Inspection Agency) and Mexico Department of Agriculture and Rural Development regulations Shat-R-Shield® uses independent 3rd-party laboratories to confirm the reliability of its products and safety coatings. Chemical component consistency and dependability of Shat-R-Shield® safety coatings is conducted by DuPont®. Product performance is tested and documented by Intertek®.
|
| Product Specifications |
| LENGTH INCHES |
46 |
| BASE |
Mini Bipin |
| BRAND |
Shat-R-Shield® |
| LAMP TYPE |
Fluorescent |
| SHATTERPROOF |
Y |
| DIST_PART_NUM |
82561 |
| LAMP CODE |
F54T5 841/HO/XEW/ALTO 44W |
| FINISH |
Low Mercury Alto Energy Saving |
| WATTS |
44 |
| SIZE |
0.63 |
| PHOSPHOR COLOR |
841 |
| LAMP SHAPE |
T5 |
| KELVIN TEMP |
4100 |
| AVG. LIFE (HOURS) |
-- |
| SAFETY-COATED |
Y |
| CASE QUANTITY |
40 |
|
|
|
|
 |
|
|