Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S4686 35ar111/Sp8 35w Halogen Aluminum Reflector W/ G53 Base Bulb - Pkg Qty 6
See all 34 items in product family

Satco S4686 35ar111/Sp8 35w Halogen Aluminum Reflector W/ G53 Base Bulb - Pkg Qty 6

Item #: WBB564178

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$12.75 each

Sold in packages of 6

Price: $76.50
Product Information
Customer Review
Product Q&A
35AR111/SP8 35W Halogen Aluminum Reflector w/ G53 Base

Satco Halogen Lamps
  • Whiter light than incandescent
  • Excellent lumen maintenance
  • Longer life than incandescent
  • More Efficient than Incandescent

Product Specifications

    • AVG. LIFE HOURS3000
    • BASEG53
    • BRANDSatco
    • MANUFACTURERS PART NUMBERS4686
    • MAXIMUM OVERALL LENGTH (IN.)2-5/16
    • PACKAGE QUANTITY6
    • SHAPEAR-111
    • TYPEHalogen
    • VOLTAGE12
    • WATTAGE35
    • FINISHClear
    • LAMP CODE35AR111/SP8
    • CATEGORYHalogen
    • PACK TYPEBox
    • ANSI BASEG53

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!