Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sylvania 58303 Tungsten Halogen 35mr16/T/Sp10/C(Frb) 12v Mr16 Bulb - Pkg Qty 20

Sylvania 58303 Tungsten Halogen 35mr16/T/Sp10/C(Frb) 12v Mr16 Bulb - Pkg Qty 20

Item #: WBB802671

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.50 each

Sold in packages of 20

Price: $150.00
Product Information
Customer Review
Product Q&A
Reflector Style Tungsten Halogen Lamps are made with a tungsten filament to operate at higher efficiency than conventional incandescent bulbs. Bulbs are made using a quartz bulb, and are available in a variety of shapes and base types. Sold in case quantities.

Product Specifications

    • AVG. LIFE HOURS4000
    • BASEGU5.3
    • BRANDOsram Sylvania
    • COLOR RENDER INDEX100
    • KELVIN3000
    • LAMP NUMBER58303
    • LUMENS--
    • MANUFACTURERS PART NUMBER58303
    • PACKAGE QUANTITY20
    • SHAPEMR-16
    • VOLTAGE12
    • WATTAGE35
    • NOMINAL DIAMETER1.750
    • NOMINAL LENGTH1.750
    • MOL (LENGTH)1.750
    • AVERAGE RATED LIFE HOURS4000
    • LAMP SHAPEMR16
    • WATTS35
    • VOLTS12
    • CATEGORYTungsten Halogen
    • PACK TYPECarton
    • ANSI CODEFRB
    • LAMP CODE35MR16/T/SP10/C(FRB) 12V
    • ANSI BASEGU5.3 Bipin
    • APPROX INCAND EQUIV--
    • FINISH--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!