Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,989 Items)
Sub Category
Halogen Bulbs (714)
Remove
Sylvania 58310 Tungsten Halogen 50MR16/T/WFL60/C(FNV) 12V MR16
Remove

      Items
Sylvania 58310 Tungsten Halogen 50MR16/T/WFL60/C(FNV) 12V MR16 Sylvania 58310 Tungsten Halogen 50MR16/T/WFL60/C(FNV) 12V MR16


Sylvania 58310 Tungsten Halogen 50MR16/T/WFL60/C(FNV) 12V MR16
Sylvania 58310 Tungsten Halogen 50MR16/T/WFL60/C(FNV) 12V MR16
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB802769
List Price $23.09    Save 72%
Price: $6.40 ea.
(Sold in pkg of 20, $128.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Reflector Style Tungsten Halogen Lamps are made with a tungsten filament to operate at higher efficiency than conventional incandescent bulbs. Bulbs are made using a quartz bulb, and are available in a variety of shapes and base types. Sold in case quantities.

Product Specifications
AVG. LIFE HOURS 4000
BASE GU5.3 Bipin
BRAND Osram Sylvania
CRI 100
KELVIN 3000
LAMP NUMBER 58310
LUMENS --
MANUFACTURERS PART NUMBER 58310
PACKAGE QUANTITY 20
SHAPE MR16
VOLTAGE 12
WATTAGE 50
ANSI BASE GU5.3 Bipin
FINISH --
APPROX INCAND EQUIV --
NOMINAL DIAMETER 1.750
NOMINAL LENGTH 1.750
MOL (LENGTH) 1.750
AVERAGE RATED LIFE HOURS 4000
LAMP SHAPE MR16
WATTS 50
VOLTS 12
CATEGORY Tungsten Halogen
LAMP CODE 50MR16/T/WFL60/C(FNV) 12V
ANSI CODE FNV
PACK TYPE Carton


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Ushio 1003533 35PAR36/FL30/12V, PAR36, 35 Watts, 4000 Hours

Ushio 1003533 35PAR36/FL30/12V, PAR36, 35 Watts, 4000 Hours

From $4.47
More Info
Add to Cart
Satco S3120 20T3/CL 20W Halogen w/ Bi-Pin Base

Satco S3120 20T3/CL 20W Halogen w/ Bi-Pin Base

From $0.98
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)