Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,991 Items)
Sub Category
Halogen Bulbs (716)
Remove
Sylvania 58531 Tungsten Halogen 20MR16/IR/SP10/C 12V MR16
Remove

      Items
Sylvania 58531 Tungsten Halogen 20MR16/IR/SP10/C 12V MR16 Sylvania 58531 Tungsten Halogen 20MR16/IR/SP10/C 12V MR16


Sylvania 58531 Tungsten Halogen 20MR16/IR/SP10/C 12V MR16
Sylvania 58531 Tungsten Halogen 20MR16/IR/SP10/C 12V MR16
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB803082
List Price $35.74    Save 65%
Price: $12.50 ea.
(Sold in pkg of 20, $250.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Reflector Style Tungsten Halogen Lamps are made with a tungsten filament to operate at higher efficiency than conventional incandescent bulbs. Bulbs are made using a quartz bulb, and are available in a variety of shapes and base types. Sold in case quantities.

Product Specifications
AVG. LIFE HOURS 5000
BASE GU5.3 Bipin
BRAND Osram Sylvania
CRI 100
KELVIN 3000
LAMP NUMBER 58531
LUMENS --
MANUFACTURERS PART NUMBER 58531
PACKAGE QUANTITY 20
SHAPE MR16
VOLTAGE 12
WATTAGE 20
NOMINAL DIAMETER 1.750
NOMINAL LENGTH 1.750
MOL (LENGTH) 1.750
AVERAGE RATED LIFE HOURS 5000
LAMP SHAPE MR16
WATTS 20
VOLTS 12
CATEGORY Tungsten Halogen
PACK TYPE Carton
ANSI CODE --
LAMP CODE 20MR16/IR/SP10/C 12V
ANSI BASE GU5.3 Bipin
APPROX INCAND EQUIV --
FINISH Covered


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Ushio 1003533 35PAR36/FL30/12V, PAR36, 35 Watts, 4000 Hours

Ushio 1003533 35PAR36/FL30/12V, PAR36, 35 Watts, 4000 Hours

From $4.47
More Info
Add to Cart
Satco S3120 20T3/CL 20W Halogen w/ Bi-Pin Base

Satco S3120 20T3/CL 20W Halogen w/ Bi-Pin Base

From $0.98
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)