Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sylvania 60par16/Cap/Nfl 60w Halogen W/ Medium Base, 120v Bulb - Pkg Qty 15
See all 69 items in product family

Sylvania 60par16/Cap/Nfl 60w Halogen W/ Medium Base, 120v Bulb - Pkg Qty 15

Item #: WBB564380

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.90 each

Sold in packages of 15

Price: $133.50
Product Information
Customer Review
Product Q&A
60PAR16/CAP/NFL 60W Halogen w/ Medium Base, 120V

Osram Sylvania Halogen Lamps
  • Whiter light than incandescent
  • Excellent lumen maintenance
  • Longer life than incandescent
  • More Efficient than Incandescent

Product Specifications

    • AVG. LIFE HOURS2000
    • BASEMed
    • BRANDOsram Sylvania
    • LUMENS650
    • MANUFACTURERS PART NUMBERS4900
    • MAXIMUM OVERALL LENGTH (IN.)2-7/8
    • PACKAGE QUANTITY15
    • SHAPEPAR-16
    • TYPEHalogen
    • VOLTAGE120V
    • WATTAGE60
    • FINISHClear
    • LAMP CODE60PAR16/CAP/NFL
    • CATEGORYHalogen
    • PACK TYPEBox
    • ANSI BASEE26/E27

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!