Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S4415 65 Watt Br30 Halogen Light Bulb, Medium Base, 900 Lumens

Rollover image to zoom in

Click image to enlarge

Satco S4415 65 Watt Br30 Halogen Light Bulb, Medium Base, 900 Lumens

Item #: WBB1229096

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3.34
Product Information
Customer Review
Product Q&A
Satco S4415 65 Watt Br30 Halogen Light Bulb, Medium Base, 900 Lumens

Features:
  • 65 watt halogen lamp
  • BR30
  • Frost
  • 2000 average rated hours
  • 900 lumens
  • Medium base
  • 130 volts

Product Specifications

    • AVG. LIFE HOURS2000
    • BRANDSatco
    • LUMENS900
    • MANUFACTURERS PART NUMBERS4415
    • PACKAGE QUANTITY48/6
    • SHAPEBR30
    • WATTAGE65
    • BASE DESCMedium
    • FINISHFrost
    • BEAM SPREAD (DEG)FL 80
    • ANSI BASEE26
    • LAMP CODE65BR30/FL/HAL/130V
    • VOLTS130

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.106.194:66