Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S4123 65mr16/Fl/Fr/C 65w Halogen W/ Minature 2 Pin Round Base Bulb - Pkg Qty 12
See all 229 items in product family

Satco S4123 65mr16/Fl/Fr/C 65w Halogen W/ Minature 2 Pin Round Base Bulb - Pkg Qty 12

Item #: WBB564197

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.53 each

Sold in packages of 12

Price: $30.36

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
65MR16/FL/FR/C 65W Halogen w/ Minature 2 Pin Round Base

Satco Halogen Lamps
  • Whiter light than incandescent
  • Excellent lumen maintenance
  • Longer life than incandescent
  • More Efficient than Incandescent

Product Specifications

    • AVG. LIFE HOURS2000
    • BASEGU5.3
    • BRANDSatco
    • MANUFACTURERS PART NUMBERS4123
    • MAXIMUM OVERALL LENGTH (IN.)1-7/8
    • PACKAGE QUANTITY12
    • SHAPEMR-16
    • TYPEHalogen
    • VOLTAGE12
    • WATTAGE65
    • CATEGORYHalogen
    • FINISHWhite
    • ANSI BASEGU5.3/GX5.3
    • LAMP CODE65MR16/FL/FR/C
    • PACK TYPEBox

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!