Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S2203 75par16/Hal/Nfl 75w Halogen W/ Medium Base, 120v Bulb - Pkg Qty 15
See all 69 items in product family

Satco S2203 75par16/Hal/Nfl 75w Halogen W/ Medium Base, 120v Bulb - Pkg Qty 15

Item #: WBB564355

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.67 each

Sold in packages of 15

Price: $70.05
Product Information
Customer Review
Product Q&A
75PAR16/HAL/NFL 75W Halogen w/ Medium Base, 120V

Satco Halogen Lamps
  • Whiter light than incandescent
  • Excellent lumen maintenance
  • Longer life than incandescent
  • More Efficient than Incandescent

Product Specifications

    • AVG. LIFE HOURS2500
    • BASEMed E-26/Med E-27
    • BRANDSatco
    • LUMENS800
    • MANUFACTURERS PART NUMBERS2203
    • MAXIMUM OVERALL LENGTH (IN.)3-3/16
    • PACKAGE QUANTITY15
    • SHAPEPAR-16
    • TYPEHalogen
    • VOLTAGE120
    • WATTAGE75
    • FINISHClear
    • LAMP CODE75PAR16/HAL/NFL
    • CATEGORYHalogen
    • PACK TYPEBox
    • ANSI BASEE26/E27

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!