Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Priced per 2-pack

GE 78797 Halogen Bulb A-19 Medium Screw, 1050 Lumens, 100 CRI, 53W, 120V, 2-pack, Clear

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

GE 78797 Halogen Bulb A-19 Medium Screw, 1050 Lumens, 100 CRI, 53W, 120V, 2-pack, Clear

Item #: WBB1310745

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
GE 78797 Halogen Bulb A-19 Medium Screw, 1050 Lumens, 100 CRI, 53W, 120V, 2-pack, Clear

GE 78797 53-Watt 1050-Lumen General Purpose A19 Halogen Light Bulb. 1050-Lumen output and 53-Watt. Saves Energy - has similar Lumens(light output) as a standard 75-Watt but only uses 53-Watt. This Halogen bulb has an A19-Shape and rated life of 1000-Hours. Fully dimmable and instantly bright and overall uses 28-Percent less energy than a regular bulb. Provides a small, white light source with excellent color rendering. Compared to incandescent lamps, halogen lamps provide crisp white light, excellent beam control, compact size, high lumen maintenance, and a longer life.

Product Specifications

    • LENGTH INCHES4.43
    • AVG. LIFE HOURS1000
    • BASEMedium
    • BRANDGE
    • COLOR RENDER INDEX100
    • LUMENS1050
    • MANUFACTURERS PART NUMBER78797
    • PACKAGE QUANTITY6
    • SHAPEA-19
    • TYPEHalogen
    • VOLTAGE120
    • WATTAGE53
    • DIAMETER INCHES2.37
    • APPLICATIONStandard
    • COLOR TEMPERATURE2850
    • FINISHClear
    • LAMP CODE53A/CL/H-2PK

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed