Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S4492 Kx20cl/3m/Dc 20w Halogen W/ Dc Bay. Base Bulb - Pkg Qty 48
See all 135 items in product family

Satco S4492 Kx20cl/3m/Dc 20w Halogen W/ Dc Bay. Base Bulb - Pkg Qty 48

Item #: WBB564866

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.10 each

Sold in packages of 48

Price: $436.80
Product Information
Customer Review
Product Q&A
KX20CL/3M/DC 20W Halogen w/ DC Bay. Base

Satco Halogen Lamps
  • Whiter light than incandescent
  • Excellent lumen maintenance
  • Longer life than incandescent
  • More Efficient than Incandescent
Krypton / Xenon filled lamps provide bright white light similar to Halogen, but without a UV hazard. These lamps are fully dimmable without performance loss.

Product Specifications

    • AVG. LIFE HOURS3000
    • BASECan SC Bay B-15
    • BRANDSatco
    • LUMENS200
    • MANUFACTURERS PART NUMBERS4492
    • MAXIMUM OVERALL LENGTH (IN.)2-1/4
    • PACKAGE QUANTITY48
    • SHAPET-3
    • TYPEHalogen
    • VOLTAGE120
    • WATTAGE20
    • FINISHClear
    • LAMP CODEKX20CL/3M/DC
    • CATEGORYHalogen
    • PACK TYPEBox
    • ANSI BASEBA15D

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!