Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S4485 Kx60fr/3m/E12 60w Halogen W/ Candelabra Base Bulb - Pkg Qty 10
See all 121 items in product family

Satco S4485 Kx60fr/3m/E12 60w Halogen W/ Candelabra Base Bulb - Pkg Qty 10

Item #: WBB564859

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$10.25 each

Sold in packages of 10

Price: $102.50
Product Information
Customer Review
Product Q&A
KX60FR/3M/E12 60W Halogen w/ Candelabra Base

Satco Halogen Lamps
  • Whiter light than incandescent
  • Excellent lumen maintenance
  • Longer life than incandescent
  • More Efficient than Incandescent
Krypton / Xenon filled lamps provide bright white light similar to Halogen, but without a UV hazard. These lamps are fully dimmable without performance loss.

Product Specifications

    • AVG. LIFE HOURS3000
    • BASECand E-12
    • BRANDSatco
    • LUMENS950
    • MANUFACTURERS PART NUMBERS4485
    • MAXIMUM OVERALL LENGTH (IN.)2-7/16
    • PACKAGE QUANTITY10
    • SHAPET-3
    • TYPEHalogen
    • VOLTAGE120
    • WATTAGE60
    • FINISHFrost
    • LAMP CODEKX60FR/3M/E12
    • CATEGORYHalogen
    • PACK TYPEBox
    • ANSI BASEE12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!