Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,991 Items)
Sub Category
Halogen Bulbs (716)
Remove
Ushio 1003413 BBF/FG/ULTRA, Ultraline, MR16, 20 Watts, 10000 Hours
Remove

      Items
Ushio 1003413 BBF/FG/ULTRA, Ultraline, MR16, 20 Watts, 10000 Hours Ushio 1003413 BBF/FG/ULTRA, Ultraline, MR16, 20 Watts, 10000 Hours


Ushio 1003413 BBF/FG/ULTRA, Ultraline, MR16, 20 Watts, 10000 Hours
Ushio 1003413 BBF/FG/ULTRA, Ultraline, MR16, 20 Watts, 10000 Hours
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB262651
Price: $4.60 ea.
(Sold in pkg of 50, $230.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Ushio 1003413 BBF/FG/ULTRA, Ultraline, MR16, 20 Watts, 10000 Hours FloodSucker Bulb Changer        
 
select
   

Ushio 1003413 BBF/FG/ULTRA, Ultraline, MR16, 20 Watts, 10000 Hours

FloodSucker Bulb Changer

   
Total for 2 items is $337.50

Product Information
Product Q&A
Write A Review

BBF/FG/ULTRA, Ultraline, MR16, 20 watt, 12volt, 10000 hour rated bulb with GU5.3 base.

The exceptional performance of the UltralineTM MR-16 reflector lamps are a result of new advancements in filament system design and gas fill technologies. Manufactured under IS0 9001 guidelines, refinements in the reflector coating process slows deterioration of the reflector throughout the life of the lamp. Rated at more than twice the life of other MR-16s on the market today, UltralineTM lamps are an astute choice for applications where frequency of lamp changes and cost of ownership are significant factors. The halogen capsule helps to protect ultraviolet sensitive objects by eliminating 90% of harmful UV emissions. Available in- Spot, Narrow Flood, and Flood beam spreads, the UltralineTM employs an axial filament that is computer aligned to attain precise 12º, 24º, and 36º beam angles.

    Features
  • 10,000 Hours Average Life - A rated lifetime of over twice the life of the other MR-16 lamps currently on the market
  • Minimizes the amount of maintenance required to support retail, commercial and display lighting installations
  • Halogen Capsule cuts harmful UV - Reduces the amount of material wear from harmful UV radiation
  • Advanced Titanium Oxide Coating - Consistent Color throughout lamp life
  • Crisp white Halogen light
  • High Color Temperature - 3100K
  • Cool Beam effect
  • Base Type GU5.3
  • Low Voltage - 12 Volts
  • Universal Burn Position
Product Specifications
COLOR FINISH CLEAR
AVG. LIFE HOURS 10000
BALLAST TYPE --
BASE GU5.3
BRAND Ushio
CRI --
KELVIN 3000
LAMP NUMBER BBF/FG/ULTRA, Ultraline
LUMENS --
MANUFACTURERS PART NUMBER 1003413
MAXIMUM OVERALL LENGTH (IN.) 1.78
PACKAGE QUANTITY 50
SHAPE MR16
TYPE Halogen
VOLTAGE 12
WATTAGE 20
COVER YES
CANDLE 880
BURN POSITION ANY
BEAM ANGLE 24
FILAMENT C-8
LAMP CODE BBF/FG/ULTRA, Ultraline
ANSI BASE GU5.3
ENVELOPE DIAMETER (IN) 2
ENVELOPE DIAMETER (MM) 50.7
FILL HAL
OZONE FREE YES
MAXIMUM OVERALL LENGTH (MM) 45.2


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
Ushio 1003533 35PAR36/FL30/12V, PAR36, 35 Watts, 4000 Hours

Ushio 1003533 35PAR36/FL30/12V, PAR36, 35 Watts, 4000 Hours

From $4.47
More Info
Add to Cart
Satco S3120 20T3/CL 20W Halogen w/ Bi-Pin Base

Satco S3120 20T3/CL 20W Halogen w/ Bi-Pin Base

From $0.98
More Info
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
(82)