Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 1000077 Bsh, J240v-500wn, T2.5, 500 Watts, 2000 Hours Bulb

Rollover image to zoom in

Click image to enlarge

See all 91 items in product family

Ushio 1000077 Bsh, J240v-500wn, T2.5, 500 Watts, 2000 Hours Bulb

Item #: WBB262351

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Minimum Quantity: 10 ($26.50)

Price: $2.65
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
BSH, J240V-500WN, T2.5, 500 Watts, 2000 Hours

Made with C-8 & CC-8 Linear Filaments for use in approved enclosed halogen fixtures and for long lasting durability. Color finish is Clear. Master pack quantity is 50 but can be ordered as minimum of 10.

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS2000
    • BALLAST TYPE--
    • BASER7s-12
    • BRANDUshio
    • COLOR RENDER INDEX--
    • KELVIN2950
    • LAMP NUMBERBSH, J240V-500WN
    • LIGHT COLORClear
    • LUMENS9500
    • MANUFACTURERS PART NUMBER1000077
    • MAXIMUM OVERALL LENGTH (IN.)4.71
    • PACKAGE QUANTITY10
    • SHAPET-2.5
    • TYPEHalogen
    • VOLTAGE240
    • WATTAGE500
    • MAXIMUM OVERALL LENGTH (MM)119.6
    • ENVELOPE DIAMETER (MM)10
    • BEAM ANGLE--
    • ENVELOPE DIAMETER (IN)0.39
    • CANDLE--
    • BURN POSITIONH4
    • FILAMENTC-8
    • COVERNO
    • OZONE FREEYES
    • FILLHAL
    • ANSI BASER7S-12
    • LAMP CODEBSH, J240V-500WN

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Ushio Halogen

Your review: Durable

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed