Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,990 Items)
Sub Category
Halogen Bulbs (715)
Remove
Ushio 1000424 EXZ, Eurostar, MR16, 50 Watts, 5000 Hours
Remove

      Items
Ushio 1000424 EXZ, Eurostar, MR16, 50 Watts, 5000 Hours Ushio 1000424 EXZ, Eurostar, MR16, 50 Watts, 5000 Hours


Ushio 1000424 EXZ, Eurostar, MR16, 50 Watts, 5000 Hours
Ushio 1000424 EXZ, Eurostar, MR16, 50 Watts, 5000 Hours
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB262519
Price: $2.03 ea.
(Sold in pkg of 50, $101.50)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

EXZ, Eurostar, MR16, 50 watt, 12volt, 5000 hour rated bulb with GU5.3 base.

Have you ever seen a lighting application where the MR-16 lamps range from pink to orange and green? That is because the lamps have inferior reflector coatings. USHIO's EurostarTM reflector utilizes a multilayer titanium oxide coating which is much more durable than the standard dichroic coatings. The thickness and application of these coatings ensure that they do not crack or peel under the stress of high temperatures. EurostarTM MR-16's maintain color from lamp to lamp and throughout the life of the lamp. Inferior lamps display uneven and inaccurate beam patterns. Beam accuracy and uniformity is controlled by proper alignment of the lamp filament within the reflector. USHIO focuses the lamp filament inside the reflector, thereby optimizing the lamp's specified beam pattern, light intensity, and beam uniformity.

    Features
  • Long Life - Up to 5,000 hours average
  • Excellent center-to-edge uniformity
  • High quality Titantium Oxide coating
  • Axial filament for precise beam control
  • Dimmable
  • Crisp white Halogen light
  • UV-cut Halogen capsule
  • Base type GU5.3
    Applications
  • Museums and Galleries
  • Retail Shops
  • Accent Lighting
  • Offices and Commercial Areas
Product Specifications
COLOR FINISH CLEAR
AVG. LIFE HOURS 5000
BALLAST TYPE --
BASE GU5.3
BRAND Ushio
CRI --
KELVIN 3000
LAMP NUMBER EXZ, Eurostar
LUMENS --
MANUFACTURERS PART NUMBER 1000424
MAXIMUM OVERALL LENGTH (IN.) 1.77
PACKAGE QUANTITY 50
SHAPE MR16
TYPE Halogen
VOLTAGE 12
WATTAGE 50
ENVELOPE DIAMETER (MM) 50.7
ENVELOPE DIAMETER (IN) 2
ANSI BASE GU5.3
LAMP CODE EXZ, Eurostar
MAXIMUM OVERALL LENGTH (MM) 44.9
OZONE FREE YES
BEAM ANGLE 24
BURN POSITION ANY
CANDLE 3600
FILL HAL
FILAMENT C-8
COVER NO


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
Ushio 1003533 35PAR36/FL30/12V, PAR36, 35 Watts, 4000 Hours

Ushio 1003533 35PAR36/FL30/12V, PAR36, 35 Watts, 4000 Hours

From $4.47
More Info
Add to Cart
Satco S3120 20T3/CL 20W Halogen w/ Bi-Pin Base

Satco S3120 20T3/CL 20W Halogen w/ Bi-Pin Base

From $0.98
More Info
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
(74)