Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,991 Items)
Sub Category
Halogen Bulbs (716)
Remove
Ushio 1000762 J240V-100W/79mm Short, T2.5, 100 Watts, 1500 Hours
Remove

      Items
Ushio 1000762 J240V-100W/79mm Short, T2.5, 100 Watts, 1500 Hours Ushio 1000762 J240V-100W/79mm Short, T2.5, 100 Watts, 1500 Hours


Ushio 1000762 J240V-100W/79mm Short, T2.5, 100 Watts, 1500 Hours
Ushio 1000762 J240V-100W/79mm Short, T2.5, 100 Watts, 1500 Hours
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB262563
Price: $4.02 ea.
(Sold in pkg of 50, $201.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Ushio 1000762 J240V-100W/79mm Short, T2.5, 100 Watts, 1500 Hours FloodSucker Bulb Changer        
 
select
   

Ushio 1000762 J240V-100W/79mm Short, T2.5, 100 Watts, 1500 Hours

FloodSucker Bulb Changer

   
Total for 2 items is $308.50

Product Information
Product Q&A
Write A Review

J240V-100W/79mm Short, T2.5, 100 Watts, 1500 Hours

Made with C-8 & CC-8 Linear Filaments for use in approved enclosed halogen fixtures and for long lasting durability. Color finish is Clear. Package quantity is 50.

Product Specifications
COLOR FINISH CLEAR
AVG. LIFE HOURS 1500
BALLAST TYPE --
BASE R7S-12
BRAND Ushio
CRI --
KELVIN --
LAMP NUMBER J240V-100W/79mm Short
LUMENS 1250
MANUFACTURERS PART NUMBER 1000762
MAXIMUM OVERALL LENGTH (IN.) 3.16
PACKAGE QUANTITY 50
SHAPE T2.5
TYPE Halogen
VOLTAGE 240
WATTAGE 100
LAMP CODE J240V-100W/79mm Short
ANSI BASE R7S-12
ENVELOPE DIAMETER (IN) 0.31
ENVELOPE DIAMETER (MM) 8
MAXIMUM OVERALL LENGTH (MM) 80.3
OZONE FREE YES
FILL HAL
FILAMENT CC-8
COVER NO
CANDLE --
BURN POSITION H4
BEAM ANGLE --


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Ushio 1003533 35PAR36/FL30/12V, PAR36, 35 Watts, 4000 Hours

Ushio 1003533 35PAR36/FL30/12V, PAR36, 35 Watts, 4000 Hours

From $4.47
More Info
Add to Cart
Satco S3120 20T3/CL 20W Halogen w/ Bi-Pin Base

Satco S3120 20T3/CL 20W Halogen w/ Bi-Pin Base

From $0.98
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)