Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 1000825 Jc12v-35wb/G4 C-6, T3, 35 Watts, 2000 Hours Bulb - Pkg Qty 10
See all 104 items in product family

Ushio 1000825 Jc12v-35wb/G4 C-6, T3, 35 Watts, 2000 Hours Bulb - Pkg Qty 10

Item #: WBB262601

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.03 each

Sold in packages of 10

Price: $30.30
Product Information
Customer Review
Product Q&A
JC12V-35WB/G4 C-6, T3, 35 watt, 12volt, 2000 hour rated bulb with G4 base.

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS2000
    • BALLAST TYPE--
    • BASEG4
    • BRANDUshio
    • COLOR RENDER INDEX--
    • KELVIN2900
    • LAMP NUMBERJC12V-35WB/G4 C-6
    • LIGHT COLORClear
    • LUMENS650
    • MANUFACTURERS PART NUMBER1000825
    • MAXIMUM OVERALL LENGTH (IN.)1.18
    • PACKAGE QUANTITY10
    • SHAPET-3
    • TYPEHalogen
    • VOLTAGE12
    • WATTAGE35
    • CANDLE--
    • COVERNO
    • OZONE FREEYES
    • LAMP CODEJC12V-35WB/G4 C-6
    • ANSI BASEG4
    • MAXIMUM OVERALL LENGTH (MM)30
    • BEAM ANGLE--
    • FILLHAL
    • ENVELOPE DIAMETER (MM)9
    • BURN POSITIONANY
    • FILAMENTC-6
    • ENVELOPE DIAMETER (IN)0.35

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!