Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 72 items in product family

Ushio 1000861 Jc6v-15w/G4, C-6 100 Hours, T3, 15 Watts, 100 Hours Bulb - Pkg Qty 10

Item #: WBB262727

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.92 each

Sold in packages of 10

Price: $29.20
Product Information
Product Q&A
JC6V-15W/G4, C-6 100 Hours, T3, 15 watt, 6volt, 100 hour rated bulb with G4 base.

Product Specifications

  • COLOR FINISHCLEAR
  • AVG. LIFE HOURS100
  • BALLAST TYPE--
  • BASEG4
  • BRANDUshio
  • COLOR RENDER INDEX--
  • KELVIN3138
  • LAMP NUMBERJC6V-15W/G4, C-6 100 Hours
  • LIGHT COLORClear
  • LUMENS300
  • MANUFACTURERS PART NUMBER1000861
  • MAXIMUM OVERALL LENGTH (IN.)--
  • PACKAGE QUANTITY10
  • SHAPET-3
  • TYPEHalogen
  • VOLTAGE6
  • WATTAGE15
  • FILAMENTC-6
  • FILLHAL
  • OZONE FREEYES
  • MAXIMUM OVERALL LENGTH (MM)28
  • ENVELOPE DIAMETER (MM)9
  • ENVELOPE DIAMETER (IN)--
  • ANSI BASEG4
  • COVERNO
  • CANDLE--
  • BURN POSITIONANY
  • BEAM ANGLE--
  • LAMP CODEJC6V-15W/G4, C-6 100 Hours
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.