Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 1000988 Jcv120v-75wgsn/E11, T4, 75 Watts, 1000 Hours Bulb - Pkg Qty 10
See all 110 items in product family

Ushio 1000988 Jcv120v-75wgsn/E11, T4, 75 Watts, 1000 Hours Bulb - Pkg Qty 10

Item #: WBB262581

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.70 each

Sold in packages of 10

Price: $77.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
JCV120V-75WGSN/E11, T4, 75 watt, 120volt, 1000 hour rated bulb with E11 base.

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS1000
    • BALLAST TYPE--
    • BASEMini Cand E-11
    • BRANDUshio
    • COLOR RENDER INDEX--
    • KELVIN2800
    • LAMP NUMBERJCV120V-75WGSN/E11
    • LIGHT COLORClear
    • LUMENS1125
    • MANUFACTURERS PART NUMBER1000988
    • MAXIMUM OVERALL LENGTH (IN.)2.72
    • PACKAGE QUANTITY10
    • SHAPET-4
    • TYPEHalogen
    • VOLTAGE120
    • WATTAGE75
    • BEAM ANGLE--
    • OZONE FREEYES
    • LAMP CODEJCV120V-75WGSN/E11
    • ANSI BASEE-11 (Mini-Candelabra)
    • ENVELOPE DIAMETER (MM)12
    • ENVELOPE DIAMETER (IN)0.47
    • MAXIMUM OVERALL LENGTH (MM)69
    • BURN POSITIONANY
    • FILLHAL
    • COVERNO
    • CANDLE--
    • FILAMENTCC-8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.112.69:68