Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 1001814 Jcv220v-500wbm, T5, 500 Watts, 400 Hours Bulb - Pkg Qty 10
See all 110 items in product family

Ushio 1001814 Jcv220v-500wbm, T5, 500 Watts, 400 Hours Bulb - Pkg Qty 10

Item #: WBB262350

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$20.25 each

Sold in packages of 10

Price: $202.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
JCV220V-500WBM, T5, 500 watt, 220volt, 400 hour rated bulb with G9.5 base.

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS400
    • BALLAST TYPE--
    • BASEG9.5
    • BRANDUshio
    • COLOR RENDER INDEX--
    • KELVIN3000
    • LAMP NUMBERJCV220V-500WBM
    • LIGHT COLORClear
    • LUMENS10500
    • MANUFACTURERS PART NUMBER1001814
    • MAXIMUM OVERALL LENGTH (IN.)4.01
    • PACKAGE QUANTITY10
    • SHAPET-5
    • TYPET5
    • VOLTAGE220
    • WATTAGE500
    • OZONE FREEYES
    • BEAM ANGLE--
    • CANDLE--
    • ENVELOPE DIAMETER (IN)--
    • MAXIMUM OVERALL LENGTH (MM)102
    • ENVELOPE DIAMETER (MM)15
    • COVERNO
    • LAMP CODEJCV220V-500WBM
    • FILLHAL
    • ANSI BASEG9.5
    • FILAMENTCC-8
    • BURN POSITIONANY

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.217.63:62