Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 1003072 Jcx12v-20w/G4, T9 5,000 Hours, T3, 20 Watts, 5000 Hours Bulb - Pkg Qty 10
See all 68 items in product family

Ushio 1003072 Jcx12v-20w/G4, T9 5,000 Hours, T3, 20 Watts, 5000 Hours Bulb - Pkg Qty 10

Item #: WBB262664

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$2.75 each

Sold in packages of 10

Price: $27.50
Product Information
Customer Review
Product Q&A
JCX12V-20W/G4, T9 5,000 Hours, T3, 20 watt, 12volt, 5000 hour rated bulb with G4 base.

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS5000
    • BALLAST TYPE--
    • BASEG4
    • BRANDUshio
    • COLOR RENDER INDEX--
    • KELVIN2600
    • LAMP NUMBERJCX12V-20W/G4, T9 5,000 Hours
    • LIGHT COLORClear
    • LUMENS200
    • MANUFACTURERS PART NUMBER1003072
    • MAXIMUM OVERALL LENGTH (IN.)1.34
    • PACKAGE QUANTITY10
    • SHAPET-3
    • TYPEHalogen
    • VOLTAGE12
    • WATTAGE20
    • FILAMENTC-8
    • FILLXE
    • OZONE FREEYES
    • MAXIMUM OVERALL LENGTH (MM)34
    • ENVELOPE DIAMETER (MM)9.25
    • ENVELOPE DIAMETER (IN)0.37
    • ANSI BASEG4
    • COVERNO
    • CANDLE--
    • BURN POSITIONANY
    • BEAM ANGLE--
    • LAMP CODEJCX12V-20W/G4, T9 5,000 Hours

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great pricing and service

Your review: I was very pleased to find the bulb I was looking for at a reasonable price and the turnaround was very quick. While the bulbs were a good price, the shipping costs were excessive - $11.04 to ship a small package that weighs less than a pound was too much to pay. USPS has priority mailing for $5.99 - something Global should look in to. But to be fair, even with the high shipping cost, the overall cost was slightly less expensive than other companies that I found who carried the bulb.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!