Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,985 Items)
Sub Category
Halogen Bulbs (710)
Remove
Ushio 1003085 JCX24V-20W/G4, T9 5,000 Hours, T3, 20 Watts, 5000 Hours
Remove

      Items
Ushio 1003085 JCX24V-20W/G4, T9 5,000 Hours, T3, 20 Watts, 5000 Hours Ushio 1003085 JCX24V-20W/G4, T9 5,000 Hours, T3, 20 Watts, 5000 Hours


Ushio 1003085 JCX24V-20W/G4, T9 5,000 Hours, T3, 20 Watts, 5000 Hours
Email This Page Printer Friendly Version
Ushio 1003085 JCX24V-20W/G4, T9 5,000 Hours, T3, 20 Watts, 5000 Hours
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB262669
Price: $2.31 ea.
(Sold in pkg of 10, $23.10)

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART
Frequently Purchased Together
Ushio 1003085 JCX24V-20W/G4, T9 5,000 Hours, T3, 20 Watts, 5000 Hours Lithonia 2AV G 3 32 MDR MV GEB10IS T8 Compact Fluor. w/ Grid Trim Lamps 32w Metal Diffuser w/ Holes        
 
select
   

Ushio 1003085 JCX24V-20W/G4, T9 5,000 Hours, T3, 20 Watts, 5000 Hours

Lithonia 2AV G 3 32 MDR MV GEB10IS T8 Compact Fluor. w/ Grid Trim Lamps 32w Metal Diffuser w/ Holes

   
Total for 2 items is $257.05

Product Information
Product Q&A
Write A Review

JCX24V-20W/G4, T9 5,000 Hours, T3, 20 watt, 24volt, 5000 hour rated bulb with G4 base.
Product Specifications
COLOR FINISH CLEAR
AVG. LIFE HOURS 5000
BALLAST TYPE --
BASE G4
BRAND Ushio
CRI --
KELVIN 2600
LAMP NUMBER JCX24V-20W/G4, T9 5,000 Hours
LUMENS 200
MANUFACTURERS PART NUMBER 1003085
MAXIMUM OVERALL LENGTH (IN.) 1.34
PACKAGE QUANTITY 10
SHAPE T3
TYPE Halogen
VOLTAGE 24
WATTAGE 20
ANSI BASE G4
LAMP CODE JCX24V-20W/G4, T9 5,000 Hours
BEAM ANGLE --
BURN POSITION ANY
CANDLE --
COVER NO
FILAMENT CC-8
FILL XE
OZONE FREE YES
ENVELOPE DIAMETER (IN) 0.37
ENVELOPE DIAMETER (MM) 9.25
MAXIMUM OVERALL LENGTH (MM) 34


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Ushio 1003533 35PAR36/FL30/12V, PAR36, 35 Watts, 4000 Hours

Ushio 1003533 35PAR36/FL30/12V, PAR36, 35 Watts, 4000 Hours

From $4.47
More Info
Add to Cart
Satco S3120 20T3/CL 20W Halogen w/ Bi-Pin Base

Satco S3120 20T3/CL 20W Halogen w/ Bi-Pin Base

From $0.98
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)