Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 1003095 Jd120v-75w/Ba15d, T4, 75 Watts, 1000 Hours Bulb - Pkg Qty 10
See all 121 items in product family

Ushio 1003095 Jd120v-75w/Ba15d, T4, 75 Watts, 1000 Hours Bulb - Pkg Qty 10

Item #: WBB262614

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.25 each

Sold in packages of 10

Price: $62.50
Product Information
Customer Review
Product Q&A
JD120V-75W/BA15D, T4, 75 watt, 120volt, 1000 hour rated bulb with BA15D base.

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS1000
    • BALLAST TYPE--
    • BASECan DC Bay
    • BRANDUshio
    • COLOR RENDER INDEX--
    • KELVIN2800
    • LAMP NUMBERJD120V-75W/BA15D
    • LIGHT COLORClear
    • LUMENS1125
    • MANUFACTURERS PART NUMBER1003095
    • MAXIMUM OVERALL LENGTH (IN.)2.56
    • PACKAGE QUANTITY10
    • SHAPET-4
    • TYPEHalogen
    • VOLTAGE120
    • WATTAGE75
    • CANDLE--
    • COVERNO
    • OZONE FREEYES
    • LAMP CODEJD120V-75W/BA15D
    • ANSI BASEBA15D
    • MAXIMUM OVERALL LENGTH (MM)65
    • BEAM ANGLE--
    • FILLHAL
    • ENVELOPE DIAMETER (MM)13.5
    • BURN POSITIONANY
    • FILAMENTCC-8
    • ENVELOPE DIAMETER (IN)0.53

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!