Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,991 Items)
Sub Category
Halogen Bulbs (716)
Remove
Ushio 1001010 JDR/M24V-35W/W/FG, MR11, 35 Watts, 2000 Hours
Remove

      Items
Ushio 1001010 JDR/M24V-35W/W/FG, MR11, 35 Watts, 2000 Hours Ushio 1001010 JDR/M24V-35W/W/FG, MR11, 35 Watts, 2000 Hours


Ushio 1001010 JDR/M24V-35W/W/FG, MR11, 35 Watts, 2000 Hours
Ushio 1001010 JDR/M24V-35W/W/FG, MR11, 35 Watts, 2000 Hours
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB262698
Price: $7.70 ea.
(Sold in pkg of 10, $77.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Ushio 1001010 JDR/M24V-35W/W/FG, MR11, 35 Watts, 2000 Hours The Bebbe        
 
select
   

Ushio 1001010 JDR/M24V-35W/W/FG, MR11, 35 Watts, 2000 Hours

The Bebbe

   
Total for 2 items is $162.00

Product Information
Product Q&A
Write A Review

FSS, JDR/M12V-20W/BA/NSP, MR11, 20 Watts, 2000 Hours

Made in a reduced-size and low-voltage for long lasting durability of an average up to 2,000 hours. Use for decorative lighting, display lighting, accent lighting, low voltage lighting and landscape lighting. 1.36" diameter. Double contact bayonet base. Universal burn position. Cool beam eichroic reflector. Available with front glass cover. Base is BA15D. Color is Clear. Package quantity is 10. Kelvin is 2,900.

Product Specifications
COLOR FINISH CLEAR
AVG. LIFE HOURS 2000
BASE GZ4
BRAND Ushio
KELVIN 2950
LAMP NUMBER JDR/M24V-35W/W/FG
MANUFACTURERS PART NUMBER 1001010
MAXIMUM OVERALL LENGTH (IN.) 1.61
PACKAGE QUANTITY 10
SHAPE MR11
TYPE Halogen
VOLTAGE 24
WATTAGE 35
BEAM ANGLE 30
ANSI BASE GZ4
LAMP CODE JDR/M24V-35W/W/FG
BURN POSITION ANY
CANDLE 850
COVER YES
FILAMENT C-6
FILL HAL
OZONE FREE YES
ENVELOPE DIAMETER (IN) 1.36
ENVELOPE DIAMETER (MM) 35
MAXIMUM OVERALL LENGTH (MM) 40


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Ushio 1003533 35PAR36/FL30/12V, PAR36, 35 Watts, 4000 Hours

Ushio 1003533 35PAR36/FL30/12V, PAR36, 35 Watts, 4000 Hours

From $4.47
More Info
Add to Cart
Satco S3120 20T3/CL 20W Halogen w/ Bi-Pin Base

Satco S3120 20T3/CL 20W Halogen w/ Bi-Pin Base

From $0.98
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)