

 |
Browse Bulbs (4,991 Items) |
|
 |
Ushio 1003154 JR12V-10W/FL32, Eurostar, MR16, 10 Watts, 1200 Hours |
| |
|
 |
|
 |
|
 |
|
|
|
Ushio 1003154 JR12V-10W/FL32, Eurostar, MR16, 10 Watts, 1200 Hours
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 5 to 8 days
Stock No: WBB262763
|
|
|
Price: $4.62 ea. (Sold in pkg of 50, $231.00)
|
|
|
|

 |
 |
 |
 |
|
|
|
|
| |
|
|
|
Ushio 1003154 JR12V-10W/FL32, Eurostar, MR16, 10 Watts, 1200 Hours |
|
|
|
|
| Total for 2 items is $316.00 |
 |
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
JR12V-10W/FL32, Eurostar, MR16, 10 watt, 12volt, 1200 hour rated bulb with GU5.3 base.
Have you ever seen a lighting application where the MR-16 lamps range from pink to orange and green? That is because the lamps have inferior reflector coatings. USHIO's EurostarTM reflector utilizes a multilayer titanium oxide coating which is much more durable than the standard dichroic coatings. The thickness and application of these coatings ensure that they do not crack or peel under the stress of high temperatures. EurostarTM MR-16's maintain color from lamp to lamp and throughout the life of the lamp. Inferior lamps display uneven and inaccurate beam patterns. Beam accuracy and uniformity is controlled by proper alignment of the lamp filament within the reflector. USHIO focuses the lamp filament inside the reflector, thereby optimizing the lamp's specified beam pattern, light intensity, and beam uniformity.
Features- Long Life - Up to 5,000 hours average
- Excellent center-to-edge uniformity
- High quality Titantium Oxide coating
- Axial filament for precise beam control
- Dimmable
- Crisp white Halogen light
- UV-cut Halogen capsule
- Base type GU5.3
Applications- Museums and Galleries
- Retail Shops
- Accent Lighting
- Offices and Commercial Areas
|
| Product Specifications |
| COLOR FINISH |
CLEAR |
| AVG. LIFE HOURS |
1200 |
| BALLAST TYPE |
-- |
| BASE |
GU5.3 |
| BRAND |
Ushio |
| CRI |
-- |
| KELVIN |
2800 |
| LAMP NUMBER |
JR12V-10W/FL32, Eurostar |
| LUMENS |
-- |
| MANUFACTURERS PART NUMBER |
1003154 |
| MAXIMUM OVERALL LENGTH (IN.) |
1.77 |
| PACKAGE QUANTITY |
50 |
| SHAPE |
MR16 |
| TYPE |
Halogen |
| VOLTAGE |
12 |
| WATTAGE |
10 |
| CANDLE |
400 |
| BURN POSITION |
ANY |
| BEAM ANGLE |
32 |
| LAMP CODE |
JR12V-10W/FL32, Eurostar |
| ANSI BASE |
GU5.3 |
| ENVELOPE DIAMETER (IN) |
2 |
| ENVELOPE DIAMETER (MM) |
50.7 |
| MAXIMUM OVERALL LENGTH (MM) |
45.2 |
| OZONE FREE |
YES |
| COVER |
NO |
| FILAMENT |
C-8 |
| FILL |
HAL |
|
|
|
|
 |
|
|