Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,990 Items)
Sub Category
Halogen Bulbs (715)
Remove
Ushio 1001141 JT120V-250WG T CC-8, T10, 250 Watts, 2000 Hours
Remove

      Items
Ushio 1001141 JT120V-250WG T CC-8, T10, 250 Watts, 2000 Hours Ushio 1001141 JT120V-250WG T CC-8, T10, 250 Watts, 2000 Hours


Ushio 1001141 JT120V-250WG T CC-8, T10, 250 Watts, 2000 Hours
Ushio 1001141 JT120V-250WG T CC-8, T10, 250 Watts, 2000 Hours
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB262679
Minimum Quantity: 14 ($252.00)
List Price $18.50    Save 3%
Price: $18.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Ushio 1001141 JT120V-250WG T CC-8, T10, 250 Watts, 2000 Hours FloodSucker Bulb Changer        
 
select
   

Ushio 1001141 JT120V-250WG T CC-8, T10, 250 Watts, 2000 Hours

FloodSucker Bulb Changer

   
Total for 2 items is $125.50

Product Information
Product Q&A
Write A Review

JT120V-250WG T CC-8, T10, 250 watt, 120volt, 2000 hour rated bulb with E26 base.
Product Specifications
COLOR FINISH CLEAR
AVG. LIFE HOURS 2000
BALLAST TYPE --
BASE E26 (Standard Base)
BRAND Ushio
CRI --
KELVIN 2950
LAMP NUMBER JT120V-250WG T CC-8
LUMENS 5000
MANUFACTURERS PART NUMBER 1001141
MAXIMUM OVERALL LENGTH (IN.) 4.13
PACKAGE QUANTITY 50
SHAPE T10
TYPE Halogen
VOLTAGE 120
WATTAGE 250
ENVELOPE DIAMETER (MM) 31
MAXIMUM OVERALL LENGTH (MM) 105
OZONE FREE YES
FILL HAL
FILAMENT CC-8
CANDLE --
BURN POSITION ANY
BEAM ANGLE --
COVER NO
ENVELOPE DIAMETER (IN) 1.22
ANSI BASE E26 (Standard Base)
LAMP CODE JT120V-250WG T CC-8


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Ushio 1003533 35PAR36/FL30/12V, PAR36, 35 Watts, 4000 Hours

Ushio 1003533 35PAR36/FL30/12V, PAR36, 35 Watts, 4000 Hours

From $4.47
More Info
Add to Cart
Satco S3120 20T3/CL 20W Halogen w/ Bi-Pin Base

Satco S3120 20T3/CL 20W Halogen w/ Bi-Pin Base

From $0.98
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)