Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sylvania 64034 Metalarc M400/U/ED28 Metal Halide Bulb - Pkg Qty 6
See all 26 items in product family

Sylvania 64034 Metalarc M400/U/ED28 Metal Halide Bulb - Pkg Qty 6

Item #: WBB803067

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $701.94 Save up to 75%
$28.95 each

Sold in packages of 6

Price: $173.70
Product Information
Customer Review
Product Q&A
Sylvania 64034 Metalarc M400/U/ED28 Metal Halide Bulb

High Pressure Sodium lamps are highly efficient and produce a warm color. They are excellent for lighting large areas and are often used in street lighting, industrial high-bay, parks, and other commercial lighting uses where color rendering is not considered critical.

Documents are in PDF format

Product Specifications

    • AVG. LIFE HOURS15000
    • BASEMog E-39
    • BRANDOsram Sylvania
    • COLOR RENDER INDEX65
    • KELVIN4000
    • LAMP NUMBER64034
    • LUMENS32000
    • MANUFACTURERS PART NUMBER64034
    • PACKAGE QUANTITY6
    • SHAPEED28
    • VOLTAGE135
    • WATTAGE400
    • MOL (LENGTH)8.31
    • APPROX INCAND EQUIV--
    • FINISHClear
    • LAMP SHAPEED28
    • VOLTS135
    • LAMP CODEM400/U/ED28
    • CATEGORYMetalarc
    • PACK TYPECarton
    • ANSI BASEE39 Mogul
    • NOMINAL LENGTH8.31
    • WATTS400
    • NOMINAL DIAMETER8.31
    • AVERAGE RATED LIFE HOURS15000
    • ANSI CODE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed