Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sylvania 67497 High Pressure Sodim Hpsa Lu70/Plus/Eco Et23.5 Bulb - Pkg Qty 20
See all 62 items in product family

Sylvania 67497 High Pressure Sodim Hpsa Lu70/Plus/Eco Et23.5 Bulb - Pkg Qty 20

Item #: WBB803053

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,161.60 Save up to 79%
$22.25 each

Sold in packages of 20

Price: $445.00
Product Information
Customer Review
Product Q&A
Sylvania 67497 High Pressure Sodim Hpsa Lu70/Plus/Eco Et23.5

High Pressure Sodium lamps are highly efficient and produce a warm color. They are excellent for lighting large areas and are often used in street lighting, industrial high-bay, parks, and other commercial lighting uses where color rendering is not considered critical.

Documents are in PDF format

Product Specifications

    • AVG. LIFE HOURS40000
    • BASEMog E-39
    • BRANDOsram Sylvania
    • COLOR RENDER INDEX22
    • KELVIN1900
    • LAMP NUMBER67497
    • LUMENS6300
    • MANUFACTURERS PART NUMBER67497
    • PACKAGE QUANTITY20
    • SHAPEE-23.5
    • VOLTAGE52
    • WATTAGE70
    • MOL (LENGTH)7.75
    • APPROX INCAND EQUIV--
    • FINISHClear
    • LAMP SHAPEET23.5
    • VOLTS52
    • LAMP CODELU70/PLUS/ECO
    • CATEGORYHPSA
    • PACK TYPECarton
    • ANSI BASEE39 Mogul
    • NOMINAL LENGTH7.75
    • WATTS70
    • NOMINAL DIAMETER7.75
    • AVERAGE RATED LIFE HOURS40000
    • ANSI CODES62

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed