Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Howard Lighting Metal Halide, 1000w Mh, Bt56, Initial Lumens 105000, Clear Bulb - Pkg Qty 6
See all 65 items in product family

Howard Lighting Metal Halide, 1000w Mh, Bt56, Initial Lumens 105000, Clear Bulb - Pkg Qty 6

Item #: WBB818049

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $275.64 Save up to 37%
$28.95 each

Sold in packages of 6

Price: $173.70
Product Information
Customer Review
Product Q&A
Howard Lighting Metal Halide, 1000W MH, BT56, Initial Lumens 105000, Clear, Case 6

Features
  • Metal Halide
  • 1000 WattBT56 (Clear) Lamp Base -Mogul
  • MOL (Maximum Overall Length) - 15.38

Product Specifications

    • AVG. LIFE HOURS15000
    • BASE--
    • BRANDHoward Lighting
    • COLOR RENDER INDEX65
    • LUMENS105000
    • MANUFACTURERS PART NUMBERMH1000/U
    • PACKAGE QUANTITY6
    • SHAPE--
    • WATTAGE1000
    • LUMENS MEAN86000
    • LUMENS INITIAL105000
    • CASE QUANTITY6
    • COLOR TEMPERATURE4000
    • LAMP WATTAGE1000W MH
    • BULB FINISHClear
    • BULB SIZEBT56
    • OPERATING POSITIONUniversal
    • DESCRIPTIONMetal Halide
    • BASE TYPEMOG
    • AVERAGE RATED LIFE HOURS15000
    • PROTECTEDNo
    • ANSI CODEM47/E

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!