Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Howard Lighting Metal Halide, 150w Mh, Ed17, Initial Lumens 12000, Clear Bulb - Pkg Qty 12
See all 49 items in product family

Howard Lighting Metal Halide, 150w Mh, Ed17, Initial Lumens 12000, Clear Bulb - Pkg Qty 12

Item #: WBB818167

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $241.68 Save up to 47%
$10.75 each

Sold in packages of 12

Price: $129.00
Product Information
Customer Review
Product Q&A
Howard Lighting Metal Halide, 150W MH, ED17, Initial Lumens 12000, Clear, Case 12

Features
  • Metal Halide
  • 150 Watt ED17 (Clear) Lamp Base -Medium
  • MOL (Maximum Overall Length) - 5.44

Product Specifications

    • AVG. LIFE HOURS10,000
    • BASE--
    • BRANDHoward Lighting
    • COLOR RENDER INDEX65
    • LUMENS12000
    • MANUFACTURERS PART NUMBERMH150/U/MED
    • PACKAGE QUANTITY12
    • SHAPE--
    • WATTAGE150
    • ANSI CODEM102/E
    • COLOR TEMPERATURE4200
    • BASE TYPEMOG
    • PROTECTEDNo
    • CASE QUANTITY12
    • BULB SIZEED17
    • LUMENS INITIAL12000
    • OPERATING POSITIONUniversal
    • LAMP WATTAGE150W MH
    • AVERAGE RATED LIFE HOURS10,000V/7,500H
    • DESCRIPTIONMetal Halide
    • BULB FINISHClear
    • LUMENS MEAN10000

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is the country of origin of this item? Also what is the diameter?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:62