Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Howard Lighting Metal Halide, 175w Mh, Ed28, Initial Lumens 16000, Clear Bulb - Pkg Qty 12
See all 41 items in product family

Howard Lighting Metal Halide, 175w Mh, Ed28, Initial Lumens 16000, Clear Bulb - Pkg Qty 12

Item #: WBB818025

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $211.44 Save up to 43%
$10.00 each

Sold in packages of 12

Price: $120.00
Product Information
Customer Review
Product Q&A
Howard Lighting Metal Halide, 175W MH, ED28, Initial Lumens 16000, Clear, Case 12

Features
  • Metal Halide
  • 175 Watt ED28 (Clear) Lamp Base -Mogul
  • MOL (Maximum Overall Length) - 8.31

Product Specifications

    • AVG. LIFE HOURS10000
    • BASE--
    • BRANDHoward Lighting
    • COLOR RENDER INDEX65
    • LUMENS16000
    • MANUFACTURERS PART NUMBERMH175/U
    • PACKAGE QUANTITY12
    • SHAPE--
    • WATTAGE175
    • CASE QUANTITY12
    • AVERAGE RATED LIFE HOURS10000
    • ANSI CODEM57/E
    • BASE TYPEMED
    • LUMENS MEAN12800
    • OPERATING POSITIONUniversal
    • LUMENS INITIAL16000
    • LAMP WATTAGE175W MH
    • COLOR TEMPERATURE4000
    • PROTECTEDNo
    • BULB FINISHClear
    • BULB SIZEED28
    • DESCRIPTIONMetal Halide

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is the country of origin of this item? Also what is the diameter?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result