Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Howard Lighting Metal Halide, 250w Mh, Ed28, Initial Lumens 20500, Clear Bulb - Pkg Qty 12
See all 49 items in product family

Howard Lighting Metal Halide, 250w Mh, Ed28, Initial Lumens 20500, Clear Bulb - Pkg Qty 12

Item #: WBB818043

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $210.36 Save up to 40%
$10.50 each

Sold in packages of 12

Price: $126.00
Product Information
Customer Review
Product Q&A
Howard Lighting Metal Halide, 250W MH, ED28, Initial Lumens 20500, Clear

Features
  • Metal Halide
  • 250 Watt ED28 (Clear) Lamp Base -Mogul
  • MOL (Maximum Overall Length) - 8.31

Product Specifications

    • AVG. LIFE HOURS10000
    • BASE--
    • BRANDHoward Lighting
    • COLOR RENDER INDEX65
    • LUMENS20500
    • MANUFACTURERS PART NUMBERMH250/U
    • PACKAGE QUANTITY12
    • SHAPE--
    • WATTAGE250
    • COLOR TEMPERATURE4000
    • OPERATING POSITIONUniversal
    • CASE QUANTITY12
    • BULB FINISHClear
    • BULB SIZEED28
    • LUMENS MEAN17000
    • ANSI CODEM58/E
    • BASE TYPEMOG
    • PROTECTEDNo
    • AVERAGE RATED LIFE HOURS10000
    • LUMENS INITIAL20500
    • DESCRIPTIONMetal Halide
    • LAMP WATTAGE250W MH

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is the country of origin of this item? Also what is the diameter?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.51.93:64