Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,985 Items)
Sub Category
High Intensity Discharge - HID (559)
Remove
Howard Lighting Metal Halide, 400W MH, ED37, Initial Lumens 36000, Clear
Remove

      Items
Howard Lighting Metal Halide, 400W MH, ED37, Initial Lumens 36000, Clear Howard Lighting Metal Halide, 400W MH, ED37, Initial Lumens 36000, Clear


Howard Lighting Metal Halide, 400W MH, ED37, Initial Lumens 36000, Clear
Email This Page Printer Friendly Version
Howard Lighting Metal Halide, 400W MH, ED37, Initial Lumens 36000, Clear
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB817963

UPS DIM Weight
List Price $20.84    Save 35%
Price: $13.50 ea.
(Sold in pkg of 12, $162.00)

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Howard Lighting Metal Halide, 400W MH, ED37, Initial Lumens 36000, Clear, Case 12

Features
  • Metal Halide
  • 400 Watt ED37 (Clear) Lamp Base -Mogul
  • MOL (Maximum Overall Length) - 11.5
Product Specifications
AVG. LIFE HOURS 10000
BRAND Howard Lighting
CRI 65
LUMENS 36000
MANUFACTURERS PART NUMBER MH400/U
PACKAGE QUANTITY 12
WATTAGE 400
LUMENS MEAN 23500
LAMP WATTAGE 400W MH
BULB FINISH Clear
BULB SIZE ED37
PROTECTED No
LUMENS INITIAL 36000
AVERAGE RATED LIFE HOURS 10000
CASE QUANTITY 12
DESCRIPTION Metal Halide
OPERATING POSITION Universal
COLOR TEMPERATURE 4000 °K
BASE TYPE MOG
ANSI CODE M59/E


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


TCPI 46340 Enclosed 400 Watt Universal Position

TCPI 46340 Enclosed 400 Watt Universal Position

From $8.30
More Info
Add to Cart
Ushio 5000938 UMH-400/U/ED28, E39, ED28, 400 Watts, 10000 Hours

Ushio 5000938 UMH-400/U/ED28, E39, ED28, 400 Watts, 10000 Hours

From $12.25
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)