Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Howard Lighting Metal Halide, 70w Mh, Ed17, Initial Lumens 3400, Clear Bulb - Pkg Qty 12
See all 41 items in product family

Howard Lighting Metal Halide, 70w Mh, Ed17, Initial Lumens 3400, Clear Bulb - Pkg Qty 12

Item #: WBB818111

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $256.44 Save up to 53%
$10.00 each

Sold in packages of 12

Price: $120.00
Product Information
Customer Review
Product Q&A
Howard Lighting Metal Halide, 70W MH, ED17, Initial Lumens 3400, Clear, Case 12

Features
  • Metal Halide
  • 70 Watt ED17 (Clear) Lamp Base -Medium
  • MOL (Maximum Overall Length) - 5.44

Product Specifications

    • AVG. LIFE HOURS10000
    • BASE--
    • BRANDHoward Lighting
    • COLOR RENDER INDEX65
    • LUMENS3400
    • MANUFACTURERS PART NUMBERMH70/U/MED
    • PACKAGE QUANTITY12
    • SHAPE--
    • WATTAGE70
    • LUMENS MEAN4400
    • LUMENS INITIAL3400
    • CASE QUANTITY12
    • DESCRIPTIONMetal Halide
    • ANSI CODEM110
    • COLOR TEMPERATURE4200
    • BASE TYPEMED
    • LAMP WATTAGE70W MH
    • OPERATING POSITIONUniversal
    • PROTECTEDNo
    • BULB SIZEED17
    • BULB FINISHClear

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is the country of origin of this item? Also what is the diameter?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result