Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sylvania 64705 Mp400/Bu-Only 400w Hid W/ Mogul Base Bulb - Pkg Qty 6
See all 64 items in product family

Sylvania 64705 Mp400/Bu-Only 400w Hid W/ Mogul Base Bulb - Pkg Qty 6

Item #: WBB564371

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$40.95 each

Sold in packages of 6

Price: $245.70
Product Information
Customer Review
Product Q&A
MP400/BU-ONLY 400W HID w/ Mogul Base

Osram Sylvania High Intensity Discharge (HID) Lamps
  • Higher efficacy
  • All temperatue operation
  • Extensive range of wattages
  • Commercial lighting

Product Specifications

    • AVG. LIFE HOURS20000
    • BASE--
    • BRANDOsram Sylvania
    • COLOR RENDER INDEX65
    • LUMENS40000
    • MANUFACTURERS PART NUMBER64705
    • MAXIMUM OVERALL LENGTH (IN.)11-1/2
    • PACKAGE QUANTITY6
    • SHAPE--
    • TYPEHID
    • WATTAGE400
    • GE PART #18708
    • GE LAMP CODEMPR400/VBU/HO/O
    • GRAINGER PART #1E99
    • SYLVANIA LAMP CODEMP400/BU-ONLY
    • FINISHClear
    • LAMP CODEMP400/BU-ONLY
    • CATEGORYHID
    • PACK TYPEBox
    • PHILLIPS PART #133322
    • PHILLIPS LAMP CODEMP400/BU 6 PK
    • ANSI BASEE39/E40
    • ANSI CODEM59/O

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!