Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,985 Items)
Sub Category
High Intensity Discharge - HID (559)
Remove
Howard Lighting Pulse Start, 250W PSMH, ED28, Initial Lumens 25000, Clear
Remove

      Items
Howard Lighting Pulse Start, 250W PSMH, ED28, Initial Lumens 25000, Clear Howard Lighting Pulse Start, 250W PSMH, ED28, Initial Lumens 25000, Clear


Howard Lighting Pulse Start, 250W PSMH, ED28, Initial Lumens 25000, Clear
Email This Page Printer Friendly Version
Howard Lighting Pulse Start, 250W PSMH, ED28, Initial Lumens 25000, Clear
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB817911
List Price $78.25    Save 75%
Price: $19.25 ea.
(Sold in pkg of 12, $231.00)

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Howard Lighting Pulse Start, 250W PSMH, ED28, Initial Lumens 25000, Clear

Features
  • Pulse Start Metal Halide
  • 250 Watt ED28 (Clear) Lamp Base -Mogul
  • MOL (Maximum Overall Length) - 8.31
Product Specifications
AVG. LIFE HOURS 15000
BASE MOG
BRAND Howard Lighting
CRI 60
LUMENS 20000
MANUFACTURERS PART NUMBER MH250/BU/ED28/PS
PACKAGE QUANTITY 12
SHAPE ED28
WATTAGE 250
BULB FINISH Clear
BULB SIZE ED28
PROTECTED No
OPERATING POSITION Base Up
LAMP WATTAGE 250W PSMH
LUMENS MEAN 20000
LUMENS INITIAL 25000
AVERAGE RATED LIFE HOURS 15000
CASE QUANTITY 12
DESCRIPTION Pulse Start
WARNING --
COLOR TEMPERATURE 4200 °K
BASE TYPE MOG
ANSI CODE M138/E


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


TCPI 46340 Enclosed 400 Watt Universal Position

TCPI 46340 Enclosed 400 Watt Universal Position

From $8.30
More Info
Add to Cart
Ushio 5000938 UMH-400/U/ED28, E39, ED28, 400 Watts, 10000 Hours

Ushio 5000938 UMH-400/U/ED28, E39, ED28, 400 Watts, 10000 Hours

From $12.25
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)