Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Howard Lighting Pulse Start, 320w Psmh, Ed28, Initial Lumens 34000, Clear Bulb - Pkg Qty 12
See all 79 items in product family

Howard Lighting Pulse Start, 320w Psmh, Ed28, Initial Lumens 34000, Clear Bulb - Pkg Qty 12

Item #: WBB817912

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $818.64 Save up to 78%
$15.25 each

Sold in packages of 12

Price: $183.00
Product Information
Customer Review
Product Q&A
Howard Lighting Pulse Start, 320W PSMH, ED28, Initial Lumens 34000, Clear

Features
  • Pulse Start Metal Halide
  • 320 Watt ED28 (Clear) Lamp Base -Mogul
  • MOL (Maximum Overall Length) - 8.31

Product Specifications

    • AVG. LIFE HOURS15000
    • BASEMogul
    • BRANDHoward Lighting
    • COLOR RENDER INDEX60
    • KELVIN4200
    • LUMENS34000
    • MANUFACTURERS PART NUMBERMH320/BU/ED28/PS
    • PACKAGE QUANTITY12
    • SHAPEED-28
    • WATTAGE320
    • BULB FINISHClear
    • BULB SIZEED28
    • ANSI CODEM132/E
    • OPERATING POSITIONBase Up
    • COLOR TEMPERATURE4200
    • LUMENS INITIAL34000
    • LUMENS MEAN27200
    • AVERAGE RATED LIFE HOURS15000
    • CASE QUANTITY12
    • WARNING--
    • DESCRIPTIONPulse Start
    • PROTECTEDNo
    • BASE TYPEMOG
    • LAMP WATTAGE320W PSMH

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:64