Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Howard Lighting Pulse Start, 400w Psmh, Ed37, Initial Lumens 44000, Clear Bulb - Pkg Qty 12
See all 54 items in product family

Howard Lighting Pulse Start, 400w Psmh, Ed37, Initial Lumens 44000, Clear Bulb - Pkg Qty 12

Item #: WBB817962

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $828.48 Save up to 78%
$15.25 each

Sold in packages of 12

Price: $183.00
Product Information
Customer Review
Product Q&A
Howard Lighting Pulse Start, 400W PSMH, ED37, Initial Lumens 44000, Clear

Features
  • Pulse Start Metal Halide
  • 400 Watt ED37 (Clear) Lamp Base -Mogul
  • MOL (Maximum Overall Length) - 11.5

Product Specifications

    • AVG. LIFE HOURS15000
    • BASEMogul
    • BRANDHoward Lighting
    • COLOR RENDER INDEX60
    • KELVIN4200
    • LUMENS44000
    • MANUFACTURERS PART NUMBERMH400/BU/ED37/PS
    • PACKAGE QUANTITY12
    • SHAPEED-37
    • WATTAGE400
    • BULB SIZEED37
    • PROTECTEDNo
    • OPERATING POSITIONBase Up
    • BULB FINISHClear
    • LAMP WATTAGE400W PSMH
    • LUMENS MEAN35200
    • LUMENS INITIAL44000
    • AVERAGE RATED LIFE HOURS15000
    • CASE QUANTITY12
    • DESCRIPTIONPulse Start
    • ANSI CODEM135/E
    • WARNING--
    • BASE TYPEMOG
    • COLOR TEMPERATURE4200

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!