Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 5000040 Lu-100/Med, Ed17, E26, Ed17, 100 Watts, 24000 Hours Bulb - Pkg Qty 12
See all 26 items in product family

Ushio 5000040 Lu-100/Med, Ed17, E26, Ed17, 100 Watts, 24000 Hours Bulb - Pkg Qty 12

Item #: WBB261988

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

$8.60 each

Sold in packages of 12

Price: $103.20
Product Information
Customer Review
Product Q&A
LU-100/MED, ED17, E26, ED17, 100 watt, 55volt, 24000 hour rated bulb with E26 base.

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS24000
    • BALLAST TYPES54SG-100
    • BASEMed E-26
    • BRANDUshio
    • KELVIN2000
    • LAMP NUMBERLU-100/MED, ED17, E26
    • LIGHT COLORClear
    • LUMENS8550
    • MANUFACTURERS PART NUMBER5000040
    • MAXIMUM OVERALL LENGTH (IN.)5.43
    • PACKAGE QUANTITY12
    • SHAPEED-17
    • TYPEMedical
    • VOLTAGE55
    • WATTAGE100
    • COVERNO
    • OZONE FREEYES
    • LAMP CODELU-100/MED, ED17, E26
    • ANSI BASEE26 (Standard Base)
    • MAXIMUM OVERALL LENGTH (MM)138
    • FILLSODIUM
    • ENVELOPE DIAMETER (MM)--
    • BURN POSITIONANY
    • ENVELOPE DIAMETER (IN)--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed