Ushio 5000834 MHR-150N, Metal Halide Bulb, M90, 150 Watts, 6000 Hours
See all 3 items in product family

Ushio 5000834 MHR-150N, Metal Halide Bulb, M90, 150 Watts, 6000 Hours

Item #: WBB262121

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 155.95
Product Information
Customer Review
Product Q&A
MHR-150N, Metal Halide Lamp, M90, 150 watt, 95volt, 6000 hour rated bulb with AMP5 base.

The MHR series was specifically designed for fiber optic and light pipe applications. These lamps are predominantly used in applications with a fiber diameter of more than 8mm at the input and offers an unproblematic operation with standard ballasts and thus lowers cost applications. The MHR series features an ellipsoidal reflector coated with a special dichroic coating which transmits most of the lamp's heat radiation toward the rear. Specifications include a 6.5mm arc gap, total luminous efficacy of 85 lumens per watt and useful lamp life of up to 6000 hours. The MHR series is an economical solution to high development and maintenance costs associated with using lamps developed for applications other than fiber optics.

    Features
  • MHR-100D/L, MHR-100D/HR uses M90 Ballast or Electronic Equivalent MHR-150N uses M81 Ballast and MHR-250N uses M80 Ballast
  • Cold Mirror Reflector- concise front end
  • Compact Design
  • Aligned to a fiber during manufacturing
  • Standardized AMP Connector

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS6000
    • BALLAST TYPEM81/E
    • BASE--
    • BRANDUshio
    • COLOR RENDER INDEX75
    • KELVIN4200
    • LAMP NUMBERMHR-150N, Metal Halide Lamp
    • LIGHT COLORClear
    • LUMENS85
    • MANUFACTURERS PART NUMBER5000834
    • MAXIMUM OVERALL LENGTH (IN.)2.75
    • PACKAGE QUANTITY1
    • SHAPE--
    • TYPEMetal Halide
    • VOLTAGE95
    • WATTAGE150
    • FILLPROPTY
    • FILAMENT--
    • COVERNO
    • CANDLE--
    • BURN POSITIONH10
    • BEAM ANGLE--
    • LAMP CODEMHR-150N, Metal Halide Lamp
    • ANSI BASEAMP5
    • ENVELOPE DIAMETER (IN)--
    • OZONE FREEYES
    • MAXIMUM OVERALL LENGTH (MM)70
    • ENVELOPE DIAMETER (MM)70

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!